Beli Heat Gun Cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Heat Gun
    Mulai

    Rp689.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  2. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  3. TOTAL Heat Gun
    Mulai

    Rp239.900

  4. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  5. MILWAUKEE Cordless Caulking Gun
    Mulai

    Rp2.999.900

    MILWAUKEE Cordless Caulking Gun
    Deskripsi:
    The M12 Compact Caulk Gun is a light and compact cordless powered caulk gun on the market today. With up to 1780 N of pushing force, the M12 Compact Caulk Gun easily dispenses everyday construction sealants and adhesives. The combination Variable Speed Trigger and Max-Speed dial allow for total application speed control. The 360 degree Rotating Collar delivers maximum control around turns. The tool also features auto-reversing anti-drip, a seal puncture tool and durable hang hook for versatility on the job. MILWAUKEE offers accessory conversion kits to change to 310ml cartridge holder and 600ml sausage pack.
    atribut:
    • Max. Pushing Force (N): 1780
    • Speed Settings: 6
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  6. TEKIRO Glue Gun (Lem Tembak)
    Mulai

    Rp70.900

    TEKIRO Glue Gun (Lem Tembak)
    Deskripsi:
    TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
  7. Kenmaster Heat Gun Machine (Alat Pemanas)
    Mulai

    Rp339.900

    Kenmaster Heat Gun Machine (Alat Pemanas)
    atribut:
    • Power (W): 1500
    • Voltage (V): 220 (50Hz)
  8. RYU Heat Gun (Alat Pemanas)
    Mulai

    Rp519.900

    RYU Heat Gun (Alat Pemanas)
    atribut:
    • Type: Powertools
  9. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  10. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Dimension 6 (mm): 11
  11. Bostik Glue Gun HG3 (Lem Tembak)
    51%
    Mulai

    Rp179.900

    Bostik Glue Gun HG3 (Lem Tembak)
    Deskripsi:
    Bostik HG3 Hot Melt Glue Gun is an electric hot melt gun that uses Bostik HG3 Hot Melt Glue Sticks to provide an instant, fast, clean and versatile stick,Suitable Materials :- Fabric- Wood- Leather- Ceramics- Most plastics- PolystyreneClassifications :- Bostik HG3 Glue Gun is 'C' Tick accredited (AS/NZS 10:441995 (CISPR 14) and CE approved,Recommended Uses :- Craft projects- Home decor projects- Minor household repairs- Most craft and household materials- DIY projects
    atribut:
    • Size (mm): 112x100
  12. Kenmaster Glue Gun (Lem Tembak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  13. Kennedy Grease Gun (Pistol Gemuk)
    Mulai

    Rp429.900

    Kennedy Grease Gun (Pistol Gemuk)
    Deskripsi:
    Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.
    atribut:
    • Body Material: Steel
  14. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  15. monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp94.900

    monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  16. Dextone Hotmelt Glue Gun (Lem Tembak)
    BARU
    Rating:
    90% of 100
    (2)
    Mulai

    Rp36.900

    Dextone Hotmelt Glue Gun (Lem Tembak)
    Deskripsi:
    Handy and lightweight, comfortable to hold in hand. Used for paper, plastic, ceramic, wood etc.
Daftar Harga Heat Gun Cordless Terbaru October 2026
monotaro Heat GunRp689.900
BOSCH Heat GunRp1.499.900
TOTAL Heat GunRp239.900
BOSCH Hot Air GunRp539.900
MILWAUKEE Cordless Caulking GunRp2.999.900
TEKIRO Glue Gun (Lem Tembak)Rp70.900
Kenmaster Heat Gun Machine (Alat Pemanas)Rp339.900
RYU Heat Gun (Alat Pemanas)Rp519.900
TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Rp129.900
TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Rp96.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)